Weatherproof Cover, Vertical, Gray

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1041266| Mfr #: CWP26CR

$26.47 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Box: FS or FD Weatherproof Boxes
Includes: Mounting Screws and Gasket
Cover Material: PVC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1041266 Mfr #: CWP26CR
Mounting Box: FS or FD Weatherproof BoxesIncludes: Mounting Screws and Gasket
Cover Material: PVCColor: Gray
Height: 4-7/8"For Use With: Ground Fault Receptacles, Style Line(R) Receptacles, and FS/FD Type Boxes
Number of Gangs: 1Width: 2-7/8"
Item: Weatherproof CoverStandards: UL, CSA
Mounting Orientation: VerticalLid Style: Self Closing
Country of Origin (subject to change): United States

Description

Weatherproof Cover, Mounting Box FS or FD Weatherproof Boxes, For Use With Ground Fault Receptacles, Style Line(R) Receptacles, and FS/FD Type Boxes, Mounting Orientation Vertical, Lid Style Self Closing, Number of Gangs 1, Cover Material PVC, Color Gray, Height 4-7/8 In., Width 2-7/8 In., Standards UL, CSA, Includes Mounting Screws and Gasket

Reviews