PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Weatherproof Cover, Vertical, Self Closing

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1415504| Mfr #: HBL7770

$44.52 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Box: FS or FD Weatherproof BoxesNumber of Gangs: 1Item: Weatherproof Cover
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1415504 Mfr #: HBL7770
Mounting Box: FS or FD Weatherproof BoxesNumber of Gangs: 1
Item: Weatherproof CoverCover Material: Cast Aluminum
Lid Style: Self ClosingMounting Orientation: Vertical
Width: 2-27/32"Height: 4-9/16"
For Use With: SD-CTIncludes: Hardware and Gasket
Country of Origin (subject to change): United States

Description

Weatherproof Cover, Mounting Box FS or FD Weatherproof Boxes, For Use With Single 50A Straight Blade Receptacles and 50A Twist-Lock(R) Receptacles, Mounting Orientation Vertical, Lid Style Self Closing, Number of Gangs 1, Cover Material Cast Aluminum, Height 4-9/16 In., Width 2-27/32 In., Includes Hardware and Gasket

Reviews