Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Weatherproof Wall Plate, 1 Gang, Gray

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G0871035| Mfr #: HBL1750

$27.05 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GrayNumber of Gangs: 1Item: Weatherproof Wall Plate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0871035 Mfr #: HBL1750
Color: GrayNumber of Gangs: 1
Item: Weatherproof Wall PlateWeather Resistant: Yes
Finish: Light TextureMaterial: neoprene
Size: StandardTamper Resistant: No
Country of Origin (subject to change): United States

Description

Weatherproof Wall Plate, Finish Light Texture, Material Neoprene, Color Gray, Number of Gangs 1, Size Standard, Tamper Resistant No, Weather Resistant Yes

Reviews