Weatherproof Wall Plate, 1 Gang, Gray

HUBBELL WIRING DEVICE-KELLEMS| Zoro #: G1952824| Mfr #: HBL1795

$28.35 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GrayNumber of Gangs: 1Item: Weatherproof Wall Plate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1952824 Mfr #: HBL1795
Color: GrayNumber of Gangs: 1
Item: Weatherproof Wall PlateWeather Resistant: Yes
Finish: Light TextureMaterial: neoprene
Description/Special Features: Tamper-ResistantSize: Standard
Tamper Resistant: YesCountry of Origin (subject to change): United States

Description

Weatherproof Wall Plate, Finish Light Texture, Material Neoprene, Color Gray, Number of Gangs 1, Size Standard, Tamper Resistant Yes, Weather Resistant Yes, Description/Special Features Tamper-Resistant

Reviews