Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
20A Watertight Locking Plug 3P 4W 480VAC L16-20P BK
  • Zoro #: G0070029
  • Mfr #: HBL26W76BK
$53.91
  • Amps: 20
  • Color: Black
  • HP: 5.0
See full product details
This item ships free.

Hubbell Wiring Device-Kellems #HBL26W76BK Specifications

  • Zoro #: G0070029
  • Mfr #: HBL26W76BK
Amps: 20 Color: Black
HP: 5.0 NEMA Rating: 4, 4X, 6, 6P
IP Rating: 69K Grade: Industrial
Phase: 3 Item - Plugs and Receptacles: Watertight Locking Plug
Number of Poles: 3 Color - Plugs and Receptacles: Black
Shrouded / Non-Shrouded: Non-Shrouded Item: Watertight Locking Plug
NEMA Configuration: L16-20P Special Features: Moisture, Dust and Weather Resistant
Wiring Style: Standard Cord Size: 0.325" to 0.875"
Corrosion Resistant: No Grade - Plugs and Receptacles: Industrial
Amps - Plugs and Receptacles: 20 NEMA Plug Configuration - Plugs and Receptacles: L16-20P
Number of Wires: 4 Voltage: 480VAC
Voltage - Plugs and Receptacles: 480VAC Standards: UL, CSA, NSF
Material: Thermoplastic Elastomer, Valox Antimicrobial: No
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

By Hubbell Wiring Device-Kellems, this secure black watertight locking plug is a terrific option to keep powered up and safe.This watertight locking plug has a L16-20P configuration with a voltage of 480VAC and an amperage of 20. It has 3 poles and 4 wires.It has 3 phases. This watertight locking plug has a moisture, dust and weather resistant. It is made of thermoplastic elastomer, valox material. This has a grade of industrial. Standards include: UL, CSA, NSF.

Technical Guides

Reviews of Hubbell Wiring Device-Kellems #HBL26W76BK