October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

30A Watertight Locking Plug 4P 4W 120/208VAC

  • Zoro #: G0069785
  • Mfr #: HBL28W78

$66.78

Details
  • Special Features: Moisture, Dust and Weather Resistant
  • Amps: 30
  • IP Rating: 69K
See full product details
This item ships free.
Shipping & Returns

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Hubbell Wiring Device-Kellems #HBL28W78 Specifications

  • Zoro #: G0069785
  • Mfr #: HBL28W78
Special Features: Moisture, Dust and Weather Resistant Amps: 30
IP Rating: 69K Voltage: 120/208VAC
Antimicrobial: No Phase: 3
Color - Plugs and Receptacles: Yellow HP: 3.0
Number of Poles: 4 Item - Plugs and Receptacles: Watertight Locking Plug
Number of Wires: 4 Item: Watertight Locking Plug
NEMA Rating: 4, 4X, 6, 6P Corrosion Resistant: No
Shrouded / Non-Shrouded: Non-Shrouded Standards: UL, CSA, NSF
Grade: Industrial Color: Yellow
Wiring Style: Standard Grade - Plugs and Receptacles: Industrial
Voltage - Plugs and Receptacles: 120/208VAC Material: Thermoplastic Elastomer, Valox
NEMA Plug Configuration - Plugs and Receptacles: L18-30P NEMA Configuration: L18-30P
Amps - Plugs and Receptacles: 30 Cord Size: 0.375" to 1.125"
Country of Origin (subject to change): United States

Description

Avoid accidental power interruptions with this yellow watertight locking plug from Hubbell Wiring Device-Kellems.This watertight locking plug has a L18-30P configuration with a voltage of 120/208VAC and an amperage of 30. It has 4 poles and 4 wires.It is made of thermoplastic elastomer, valox material. It has 3 phases. This watertight locking plug has a moisture, dust and weather resistant. This has a grade of industrial. Standards include: UL, CSA, NSF.

Technical Guides

Reviews of Hubbell Wiring Device-Kellems #HBL28W78