Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

20A Watertight Locking Plug 4P 5W 120/208VAC

  • Zoro #: G0069721
  • Mfr #: HBL26W81

$77.35

  • Cord Size: 0.325" to 0.875"
  • Special Features: Moisture, Dust and Weather Resistant
  • Color: Yellow
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Hubbell Wiring Device-Kellems #HBL26W81 Specifications

  • Zoro #: G0069721
  • Mfr #: HBL26W81
Cord Size: 0.325" to 0.875" Special Features: Moisture, Dust and Weather Resistant
Color: Yellow Item - Plugs and Receptacles: Watertight Locking Plug
Voltage: 120/208VAC Voltage - Plugs and Receptacles: 120/208VAC
Material: Thermoplastic Elastomer, Valox Corrosion Resistant: No
HP: 2.0 NEMA Rating: 4, 4X, 6, 6P
Grade - Plugs and Receptacles: Industrial Item: Watertight Locking Plug
Amps - Plugs and Receptacles: 20 Number of Wires: 5
Shrouded / Non-Shrouded: Non-Shrouded NEMA Plug Configuration - Plugs and Receptacles: L21-20P
Color - Plugs and Receptacles: Yellow Phase: 3
Grade: Industrial Number of Poles: 4
Antimicrobial: No Amps: 20
Wiring Style: Standard NEMA Configuration: L21-20P
IP Rating: 69K Standards: UL, CSA, NSF
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

This yellow watertight locking plug from Hubbell Wiring Device-Kellems is a great choice to prevent accidental power interruptions.This watertight locking plug has a L21-20P configuration with a voltage of 120/208VAC and an amperage of 20. It has 4 poles and 5 wires.It is made of thermoplastic elastomer, valox material. It has 3 phases. This has a grade of industrial. This watertight locking plug has a moisture, dust and weather resistant. Standards include: UL, CSA, NSF.

Technical Guides

Reviews of Hubbell Wiring Device-Kellems #HBL26W81