Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

20A Watertight Locking Plug 4P 5W 347/600VAC

  • Zoro #: G0069697
  • Mfr #: HBL26W83

$65.32

Details
  • Material: Thermoplastic Elastomer, Valox
  • Phase: 3
  • Grade: Industrial
See full product details
This item ships free.
Shipping & Returns

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Hubbell Wiring Device-Kellems #HBL26W83 Specifications

  • Zoro #: G0069697
  • Mfr #: HBL26W83
Material: Thermoplastic Elastomer, Valox Phase: 3
Grade: Industrial Wiring Style: Standard
Amps: 20 Shrouded / Non-Shrouded: Non-Shrouded
Standards: UL, CSA, NSF IP Rating: 69K
Number of Wires: 5 NEMA Rating: 4, 4X, 6, 6P
Cord Size: 0.325" to 0.875" NEMA Configuration: L23-20P
Number of Poles: 4 Voltage: 347/600VAC
Color: Yellow Item: Watertight Locking Plug
Special Features: Moisture, Dust and Weather Resistant Antimicrobial: No
Country of Origin (subject to change): United States

Description

Accidental power interruptions, this yellow watertight locking plug from Hubbell Wiring Device-Kellems is a great choice.This watertight locking plug has a L23-20P configuration with a voltage of 347/600VAC and an amperage of 20. It has 4 poles and 5 wires.This watertight locking plug has a moisture, dust and weather resistant. It has 3 phases. It is made of thermoplastic elastomer, valox material. This has a grade of industrial. Standards include: UL, CSA, NSF.

Technical Guides

Reviews of Hubbell Wiring Device-Kellems #HBL26W83