Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
30A Watertight Locking Plug 4P 5W 347/600VAC
  • Zoro #: G0069636
  • Mfr #: HBL28W83
$72.79
  • Item - Plugs and Receptacles: Watertight Locking Plug
  • Wiring Style: Standard
  • Material: Thermoplastic Elastomer, Valox
See full product details
This item ships free.

Hubbell Wiring Device-Kellems #HBL28W83 Specifications

  • Zoro #: G0069636
  • Mfr #: HBL28W83
Item - Plugs and Receptacles: Watertight Locking Plug Wiring Style: Standard
Material: Thermoplastic Elastomer, Valox Antimicrobial: No
Corrosion Resistant: No Grade: Industrial
Grade - Plugs and Receptacles: Industrial Cord Size: 0.325" to 0.875"
NEMA Plug Configuration - Plugs and Receptacles: L23-30P Standards: UL, CSA, NSF
NEMA Rating: 4, 4X, 6, 6P Number of Poles: 4
Phase: 3 NEMA Configuration: L23-30P
IP Rating: 69K Special Features: Moisture, Dust and Weather Resistant
Amps - Plugs and Receptacles: 30 Color - Plugs and Receptacles: Yellow
Number of Wires: 5 Color: Yellow
Voltage - Plugs and Receptacles: 347/600VAC Item: Watertight Locking Plug
Shrouded / Non-Shrouded: Non-Shrouded Amps: 30
Voltage: 347/600VAC Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Keep your equipment running with this yellow watertight locking plug from Hubbell Wiring Device-Kellems.This watertight locking plug has a L23-30P configuration with a voltage of 347/600VAC and an amperage of 30. It has 4 poles and 5 wires.This watertight locking plug has a moisture, dust and weather resistant. It is made of thermoplastic elastomer, valox material. It has 3 phases. This has a grade of industrial. Standards include: UL, CSA, NSF.

Technical Guides

Reviews of Hubbell Wiring Device-Kellems #HBL28W83