Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

30A Watertight Locking Plug 2P 3W 250VAC L6-30P YL

  • Zoro #: G0069995
  • Mfr #: HBL28W48

$46.78

Details
  • Standards: UL, CSA, NSF
  • Amps: 30
  • Special Features: Moisture, Dust and Weather Resistant
See full product details
Orders over $50 ship free.
Shipping & Returns

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Hubbell Wiring Device-Kellems #HBL28W48 Specifications

  • Zoro #: G0069995
  • Mfr #: HBL28W48
Standards: UL, CSA, NSF Amps: 30
Special Features: Moisture, Dust and Weather Resistant Shrouded / Non-Shrouded: Non-Shrouded
Item: Watertight Locking Plug IP Rating: 69K
Cord Size: 0.375" to 1.125" Voltage: 250VAC
Corrosion Resistant: Yes NEMA Rating: 4, 4X, 6, 6P
Antimicrobial: No Amps - Plugs and Receptacles: 30
Color - Plugs and Receptacles: Yellow NEMA Configuration: L6-30P
Number of Poles: 2 Number of Wires: 3
Voltage - Plugs and Receptacles: 250VAC Grade - Plugs and Receptacles: Industrial
HP: 2.0 Wiring Style: Standard
Color: Yellow Phase: 1
Item - Plugs and Receptacles: Watertight Locking Plug Material: Thermoplastic Elastomer, Valox
NEMA Plug Configuration - Plugs and Receptacles: L6-30P Grade: Industrial
Country of Origin (subject to change): China

Description

Ensure electrical equipment that is critical to operations, is semi-permanent and should not be easily unplugged with a twist lock plug. Take a look at the features for Hubbell Wiring Device-Kellems Watertight Locking Plug. Voltage: 250VAC, Amps: 30, Number Of Wires: 3.

Technical Guides

Reviews of Hubbell Wiring Device-Kellems #HBL28W48