Document Protector w/Flexible Arm (Discontinued)
- Mfr # A700
- Zoro # G8532867
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A700
Zoro #
G8532867
UPC #
-
Country of Origin
United States
Dimensions
Width
20"
Depth
11"
Height
18"
Details
Color
Yellow
Material
Steel
Includes
(10) 8-1/2 x 11" Vinyl Page Protectors
Item
Document Protector w/Flexible Arm
Description
Document Protector w/Flexible Arm, Color Yellow, Includes (10) 8 1/2 x 11 in Vinyl Page Protectors
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.