PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

50A Flanged Locking Inlet 3P 4W 600VAC/250VDC

HUBBELLOCK| Zoro #: G1168352| Mfr #: HBL3768

$153.77 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 600VAC/250VDCColor: GrayAmps: 50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1168352 Mfr #: HBL3768
Voltage: 600VAC/250VDCColor: Gray
Amps: 50Material: Valox
Shrouded / Non-Shrouded: Non-ShroudedMounting Type: Flush Mount
Grade: IndustrialItem: Flanged Locking Inlet
NEMA Rating: 4x, 12NEMA Configuration: Non-NEMA
Special Features: With Stainless Steel PlateNumber of Poles: 3
Number of Wires: 4Standards: UL/CSA
Phase: 3Wiring Style: Standard
IP Rating: 20Country of Origin (subject to change): United States

Description

Flanged Locking Inlet, Shrouded / Non-Shrouded Non-Shrouded, Wiring Style Standard, Mounting Type Flush Mount, Grade Industrial, Material Valox, 50 Amps, Voltage 600VAC/250VDC, Number of Poles 3, Number of Wires 4, Color Gray, Non-NEMA NEMA Configuration, NEMA Rating 4X, 12, IP Rating 20, Phase 3, Standards UL/CSA, Special Features With Stainless Steel Plate

Reviews