KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

50A Flanged Locking Inlet 3P 4W 600VAC/250VDC

HUBBELLOCK| Zoro #: G0412867| Mfr #: HBL3775

$113.44 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Wires: 4
Wiring Style: Standard
Voltage: 600VAC/250VDC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0412867 Mfr #: HBL3775
Number of Wires: 4Wiring Style: Standard
Voltage: 600VAC/250VDCPhase: 3
Color: GrayIP Rating: 20
NEMA Rating: 4x, 12Grade: Industrial
Amps: 50Number of Poles: 3
Item: Flanged Locking InletNEMA Configuration: Non-NEMA
Mounting Type: Flush MountSpecial Features: With Stainless Steel Plate
Material: Nylon/RyniteStandards: UL/CSA
Shrouded / Non-Shrouded: Non-ShroudedCountry of Origin (subject to change): United States

Description

Flanged Locking Inlet, Shrouded / Non-Shrouded Non-Shrouded, Wiring Style Standard, Mounting Type Flush Mount, Grade Industrial, Material Nylon/Rynite, 50 Amps, Voltage 600VAC/250VDC, Number of Poles 3, Number of Wires 4, Color Gray, Non-NEMA NEMA Configuration, NEMA Rating 4X, 12, IP Rating 20, Phase 3, Standards UL/CSA, Special Features With Stainless Steel Plate

Reviews