30/20A Flanged Locking Inlet 3P 4W 600VAC/250VDC

HUBBELLOCK| Zoro #: G0461727| Mfr #: HBL20418

$159.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0461727 Mfr #: HBL20418
Wiring Style: StandardNEMA Configuration: Non-NEMA
Mounting Type: Flush MountGrade: Industrial
Shrouded / Non-Shrouded: Non-ShroudedNumber of Poles: 3
Item: Flanged Locking InletNumber of Wires: 4
Amps: 30/20Voltage: 600VAC/250VDC
Color: BlackStandards: UL/CSA
Material: Nylon/Thermoplastic PolyesterIP Rating: 30
Special Features: With Locking CoverNEMA Rating: 4, 4X, 12
Phase: 3Country of Origin (subject to change): United States

Product Description

Flanged Locking Inlet, Shrouded / Non-Shrouded Non-Shrouded, Wiring Style Standard, Mounting Type Flush Mount, Grade Industrial, Material Nylon/Thermoplastic Polyester, 30/20 Amps, Voltage 600VAC/250VDC, Number of Poles 3, Number of Wires 4, Color Black, Non-NEMA NEMA Configuration, NEMA Rating 4, 4X, 12, IP Rating 30, Phase 3, Standards UL/CSA, Special Features With Locking Cover

Product Reviews

Save 15%. Sign up for Z-mail.