KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

20/10A Locking Connector 2P 3W 125VAC/DC 250VDC 480VAC

HUBBELLOCK| Zoro #: G2174995| Mfr #: HBL23002GB

$100.77 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Wires: 3
Wiring Style: Standard
Voltage: 125VAC/DC, 250VDC, 480VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2174995 Mfr #: HBL23002GB
Number of Wires: 3Wiring Style: Standard
Voltage: 125VAC/DC, 250VDC, 480VACMaterial: Nylon
Color: GrayIP Rating: 30
Cord Size: 0.300" to 0.650"Grade: Industrial/Commercial
Amps: 20/10/10Phase: 1
Number of Poles: 2Item: Locking connector
NEMA Configuration: Non-NEMAAntimicrobial: No
Standards: Ul ListedShrouded / Non-Shrouded: Non-Shrouded
Country of Origin (subject to change): United States

Description

Locking Connector, Wiring Style Standard, Shrouded / Non-Shrouded Non-Shrouded, Industrial/Commercial Grade, Amps 20/10/10, Voltage 125VAC/DC, 250VDC, 480VAC, Number of Poles 2, Number of Wires 3, NEMA Configuration Non-NEMA, Color Gray, IP Rating 30, Cord Size 0.300 In. to 0.650 In., 1 Phase, Material Nylon, Antimicrobial No

Reviews