DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

30/20A Locking Connector 4P 5W 600VAC/250VDC

HUBBELLOCK| Zoro #: G1214622| Mfr #: HBL25414B

$200.10 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
NEMA Configuration: Non-NEMA
Number of Poles: 4
Material: Nylon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1214622 Mfr #: HBL25414B
NEMA Configuration: Non-NEMANumber of Poles: 4
Material: NylonShrouded / Non-Shrouded: Non-Shrouded
Phase: 3Grade: Industrial/Commercial
Voltage: 600VAC/250VDCCord Size: 0.630" to 1.200"
Standards: UL/CSAAmps: 30/20
Color: BlackIP Rating: 30
Wiring Style: StandardNumber of Wires: 5
Item: Locking connectorAntimicrobial: No
Country of Origin (subject to change): United States

Description

Locking Connector, Amps - Plugs and Receptacles 30/20, Voltage - Plugs and Receptacles 600VAC/250VDC, NEMA Plug Configuration - Plugs and Receptacles Non-NEMA, 30A, Number of Poles 4, Number of Wires 5, Wiring Style Standard, Color - Plugs and Receptacles Black, Shrouded / Non-Shrouded Non-Shrouded, Grade - Plugs and Receptacles Industrial, Power Indicator No, Corrosion Resistant No, Antimicrobial No, Cord Size 0.630 In. to 1.200 In., Phase 3

Reviews