DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

60A Locking Connector 4P 5W 600VAC BL

HUBBELLOCK| Zoro #: G0809471| Mfr #: HBL26516

$485.38 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
NEMA Configuration: Non-NEMA
Number of Poles: 4
Material: Steel Cover/Polycarbonate Cover
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0809471 Mfr #: HBL26516
NEMA Configuration: Non-NEMANumber of Poles: 4
Material: Steel Cover/Polycarbonate CoverShrouded / Non-Shrouded: Non-Shrouded
Phase: 3Grade: Industrial/Commercial
Voltage: 600VACCord Size: 0.875" to 1.480"
Standards: UL/CSAAmps: 60
Color: BlueIP Rating: 30
Wiring Style: StandardNumber of Wires: 5
Item: Locking connectorAntimicrobial: No
Country of Origin (subject to change): United States

Description

Locking Connector, Wiring Style Standard, Shrouded / Non-Shrouded Non-Shrouded, Industrial/Commercial Grade, Amps 60, Voltage 600VAC, Number of Poles 4, Number of Wires 5, NEMA Configuration Non-NEMA, Color Blue, IP Rating 30, Cord Size 0.875 In. to 1.480 In., 3 Phase, Material Steel Cover/Polycarbonate Cover, Antimicrobial No

Reviews