SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

20A Hospital Locking Plug 2P 3W 125VAC GY

HUBBELLOCK| Zoro #: G2124534| Mfr #: HBL23014HGB

$118.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 125VACColor: GrayAmps: 20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2124534 Mfr #: HBL23014HGB
Voltage: 125VACColor: Gray
Amps: 20Material: Nylon
Shrouded / Non-Shrouded: Non-ShroudedAntimicrobial: No
Grade: HospitalStandards: Ul Listed
Item: Locking PlugNEMA Configuration: Non-NEMA, 3 Blade
Number of Poles: 2Number of Wires: 3
Cord Size: 0.300" to 0.650"Phase: 1
Wiring Style: StandardIP Rating: 20
Country of Origin (subject to change): United States

Description

Locking Plug, Wiring Style Standard, Shrouded / Non-Shrouded Non-Shrouded, Grade - Plugs and Receptacles Hospital, 125VAC, Number of Poles 2, Number of Wires 3, Non-NEMA, 20A, Gray, Amps - Plugs and Receptacles 20, Corrosion Resistant No, Antimicrobial No, Cord Size 0.300 In. to 0.650 In., IP Rating 20, 1 Phase, Material Nylon

Reviews