KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

20A Hospital Locking Plug 2P 3W 125VAC GY

HUBBELLOCK| Zoro #: G0271503| Mfr #: HBL23001HGB

$136.19 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Wires: 3
Wiring Style: Standard
Voltage: 125VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0271503 Mfr #: HBL23001HGB
Number of Wires: 3Wiring Style: Standard
Voltage: 125VACMaterial: Nylon
Color: GrayIP Rating: 20
Cord Size: 0.320" to 0.660"Grade: Hospital
Amps: 20Phase: 1
Number of Poles: 2Item: Locking Plug
NEMA Configuration: Non-NEMA, 3 BladeAntimicrobial: No
Standards: Ul ListedShrouded / Non-Shrouded: Non-Shrouded
Country of Origin (subject to change): United States

Description

Locking Plug, Wiring Style Standard, Shrouded / Non-Shrouded Non-Shrouded, Grade - Plugs and Receptacles Hospital, 125VAC, Number of Poles 2, Number of Wires 3, Non-NEMA, 20A, Gray, Amps - Plugs and Receptacles 20, Corrosion Resistant No, Antimicrobial No, Cord Size 0.320 In. to 0.660 In., IP Rating 20, 1 Phase, Material Nylon

Reviews