PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

20/10A Locking Plug 2P 3W 125VAC/DC 250VDC 480VAC

HUBBELLOCK| Zoro #: G1568393| Mfr #: HBL23005GB

$64.91 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 125VAC/DC, 250VDC, 480VACColor: GrayAmps: 20/10/10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1568393 Mfr #: HBL23005GB
Voltage: 125VAC/DC, 250VDC, 480VACColor: Gray
Amps: 20/10/10Material: Nylon
Shrouded / Non-Shrouded: Non-ShroudedAntimicrobial: No
Grade: IndustrialStandards: UL/CSA
Item: Locking PlugNEMA Configuration: Non-NEMA, 3 Blade
Number of Poles: 2Number of Wires: 3
Cord Size: 0.320" to 0.660"Phase: 1
Wiring Style: StandardIP Rating: 30
Country of Origin (subject to change): United States

Description

Locking Plug, Wiring Style Standard, Shrouded / Non-Shrouded Non-Shrouded, Grade - Plugs and Receptacles Industrial, 125VAC, Number of Poles 2, Number of Wires 3, Non-NEMA, 20A, Gray, Amps - Plugs and Receptacles 20, Corrosion Resistant No, Antimicrobial No, Cord Size 0.320 In. to 0.660 In., IP Rating 30, 1 Phase, Material Nylon

Reviews