KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

30/20A Locking Plug 3P 4W 600VAC/250VDC BK

HUBBELLOCK| Zoro #: G0953495| Mfr #: HBL21415B

$116.66 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Wires: 4
Wiring Style: Standard
Voltage: 600VAC/250VDC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0953495 Mfr #: HBL21415B
Number of Wires: 4Wiring Style: Standard
Voltage: 600VAC/250VDCMaterial: Nylon
Color: BlackIP Rating: 30
Cord Size: 0.630" to 1.200"Grade: Industrial
Amps: 30/20Phase: 3
Number of Poles: 3Item: Locking Plug
NEMA Configuration: Non-NEMA, 4 BladeAntimicrobial: No
Standards: UL/CSAShrouded / Non-Shrouded: Non-Shrouded
Country of Origin (subject to change): United States

Description

Locking Plug, Wiring Style Standard, Shrouded / Non-Shrouded Non-Shrouded, Industrial Grade, Voltage 600VAC/250VDC, Number of Poles 3, Number of Wires 4, NEMA Configuration Non-NEMA, 4 Blade, Color Black, 30/20 Amps, Cord Size 0.630 In. to 1.200 In., IP Rating 30, 3 Phase, Material Nylon, Antimicrobial No

Reviews