Hubbell
20A Hospital Locking Receptacle 2P 3W 125VAC
Mfr # HBL23000HG
Zoro # G0434786
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration Non-NEMA
- Voltage 125V AC
- Amps 20
- Color Black
- Number of Poles 2
Explore More Products
- HUBBELL 50A Locking Receptacle 2P 3W 125VAC BK CS6370
- HUBBELL 15A Duplex Locking Receptacle 2P 3W 125VAC L5-15R BN HBL4700
- HUBBELL 20A Twist-Lock Receptacle 2P 3W 250VAC L6-20R BK HBL2320
- HUBBELL 30A Twist-Lock Receptacle 4P 5W 120/208VAC L21-30R BK HBL2810
- HUBBELL 15A Flanged Twist-Lock Inlet 2P 3W 125VAC L5-15P WT HBL4716C
- HUBBELL 30A Flanged Twist-Lock Receptacle 3P 4W 600VAC HBL2746
- HUBBELL Locking Receptacle HBL2815ST
- HUBBELL Locking Receptacle HBL2416ST
- HUBBELL Locking Receptacle HBL2426ST
- ZORO SELECT Locking Receptacle, 250VAC, 50A 6369CR
- BRYANT Locking Device, Flngd Inlet, 30A 125V, 2-Pole 3-Wire Grndng, L5-30P, Scrw Terminal, Wht, Wthrprf Cvr 70530MBWP
- Hubbell Locking Devices