SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

20/10A Locking Receptacle 2P 3W 125VAC/DC 250VDC 480VAC

HUBBELLOCK| Zoro #: G0619236| Mfr #: HBL23000G

$82.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 125VAC/DC, 250VDC, 480VACColor: BlackAmps: 20/10/10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0619236 Mfr #: HBL23000G
Voltage: 125VAC/DC, 250VDC, 480VACColor: Black
Amps: 20/10/10Material: Nylon/Thermoplastic Polyester
Shrouded / Non-Shrouded: Non-ShroudedMounting Type: Flush Mount
Grade: IndustrialItem: Locking Receptacle
NEMA Rating: 4, 4X, 12NEMA Configuration: Non-NEMA
Special Features: With Locking CoverNumber of Poles: 2
Number of Wires: 3Standards: UL
Phase: 1Wiring Style: Standard
IP Rating: 30Country of Origin (subject to change): United States

Description

Locking Receptacle, Shrouded / Non-Shrouded Non-Shrouded, Wiring Style Standard, Mounting Type Flush Mount, Grade Industrial, Material Nylon/Thermoplastic Polyester, 20/10/10 Amps, Voltage 125VAC/DC, 250VDC, 480VAC, Number of Poles 2, Number of Wires 3, Color Black, Non-NEMA NEMA Configuration, NEMA Rating 4, 4X, 12, IP Rating 30, Phase 1, Standards UL, Special Features With Locking Cover

Reviews