PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

30/20A Locking Receptacle 4P 5W 600VAC/250VDC

HUBBELLOCK| Zoro #: G0566361| Mfr #: HBL25403

$247.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 600VAC/250VDCColor: BlueAmps: 30/20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0566361 Mfr #: HBL25403
Voltage: 600VAC/250VDCColor: Blue
Amps: 30/20Material: Nylon
Shrouded / Non-Shrouded: Non-ShroudedMounting Type: Flush Mount
Grade: IndustrialItem: Locking Receptacle
NEMA Rating: 4x, 12NEMA Configuration: Non-NEMA
Special Features: With CoverNumber of Poles: 4
Number of Wires: 5Standards: UL/CSA
Phase: 1Wiring Style: Standard
IP Rating: 30Country of Origin (subject to change): United States

Description

Locking Receptacle, Shrouded / Non-Shrouded Non-Shrouded, Wiring Style Standard, Mounting Type Flush Mount, Grade Industrial, Material Nylon, 30/20 Amps, Voltage 600VAC/250VDC, Number of Poles 4, Number of Wires 5, Color Blue, Non-NEMA NEMA Configuration, NEMA Rating 4X, 12, IP Rating 30, Phase 1, Standards UL/CSA, Special Features With Cover

Reviews