Hubbell
Receptacle Box, Alum
Mfr # HBL26401
Zoro # G2399345
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.59 in
- Width 2.72 in
- Color Silver
- For Use With 3D085 and 3D086
- Material Cast Aluminum
Explore More Products
- HUBBELL Cover 2G 2-Toggle Wp 15A Gray 5124-0
- HUBBELL Gasket Multipurpose 1G 2Pk 5019-0
- HUBBELL Weather Proof Gfci Cover 5145-0
- HUBBELL Weatherproof Electrical Box, 1" Hub Size HBL60CM84A
- HUBBELL Box Outlet Al 2-3/4X4-1/2X2In 5320-1
- HUBBELL Box Outlet Alum 1G 18.3 Cu Wht 5320-6
- HUBBELL FLOOR BX KIT BLK 15A DS 6239BK
- HUBBELL 1Gang Wp Bronze Blank Cover 5173-2
- HUBBELL Weatherproof Box, 3-Outlet, 1-Gang, Aluminum, Gray, Powder-Coated 5324-5
- HUBBELL 2G Vertical In-Use Cover MM2410C
- MULBERRY Weatherproof boxes WP ALUM BOX 3H-1/2" W/LUG 30203
- Hubbell Weatherproof Boxes