KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Weatherproof Cover, Vertical, Aluminum

HUBBELLOCK| Zoro #: G1576696| Mfr #: HBL20405

$49.67 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2-27/32"
Includes: Hardware and Gasket
Cover Material: Cast Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1576696 Mfr #: HBL20405
Width: 2-27/32"Includes: Hardware and Gasket
Cover Material: Cast AluminumColor: Aluminum
Number of Gangs: 1Height: 4-9/16"
Mounting Box: FS or FD Weatherproof BoxesItem: Weatherproof Cover
For Use With: 30A, 4 Wire Hubbellock(R) ReceptaclesLid Style: Self Closing
Mounting Orientation: VerticalCountry of Origin (subject to change): United States

Description

Weatherproof Cover, Mounting Box FS or FD Weatherproof Boxes, For Use With 30A, 4 Wire Hubbellock(R) Receptacles, Mounting Orientation Vertical, Lid Style Self Closing, Number of Gangs 1, Cover Material Cast Aluminum, Color Aluminum, Height 4-9/16 In., Width 2-27/32 In., Includes Hardware and Gasket

Reviews