Huck
Lock Bolt Pin, 1 in Dia., Carbon Steel Body, 25 PK
Mfr # C50LR-BR32-28
Zoro # G7734163
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Carbon Steel
- Rivet Diameter 1 in
- Grip Range 2.000 in
- System of Measurement Inch
Explore More Products
- HUCK Lock Bolt Pin, 5/8 in Dia., 80 PK HP8F-DT20-20
- HUCK Blind Rivet, 1/4 in Dia., 2000 PK MGLP-B8-6
- HUCK Lock Bolt Pin, 1/4 in Dia., Carbon Steel Body, 1350 PK C6LB-R8-9GA
- HUCK Lock Bolt Pin, 5/8 in Dia., 100 PK HP8F-DT20-8
- HUCK Lock Bolt Pin, 3/8 in Dia., 500 PK C6LT-U12-8
- HUCK Blind Rivet, 3/8 in Dia., Carbon Steel Body, 650 PK HLPP-R12-15PL
- HUCK Lock Bolt Pin, 3/8 in Dia., Carbon Steel Body, 500 PK C6LT-R12-4G
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 1.175 in L, Aluminum Body, 4000 PK ADS516
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.09375 in Dia., 0.24 in L, Steel Body, 1000 PK SD32BS
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.1875 in Dia., 0.565 in L, Steel Body, 1000 PK SD66BS
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 19/64 in L, Stainless Steel Body, 500 PK U34142.015.0052
- Huck Blind Rivets