Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Air Riveter, General, 3500 lb.

  • Zoro #: G3730842
  • Mfr #: AK-175A
$383.24
  • Item: Air Riveter
  • Item - Air Riveters: Air Riveter
  • Blind Rivet Dia.: 1/4 in
See full product details
This item ships free.

Huck Magna-Lok #AK-175A Specifications

  • Zoro #: G3730842
  • Mfr #: AK-175A
  • Item: Air Riveter
  • Item - Air Riveters: Air Riveter
  • Blind Rivet Dia.: 1/4 in
  • Duty Cycle - Air Tools: General Duty
  • Pulling Force: 3,500 lbf
  • Pulling Force - Air Riveters: 3,500 lb
  • Stroke Length: 5/8 in
  • Tool Weight: 1.75 lb
  • Mandrel Collection System Included: No
  • Air Inlet Size - Air Tools: 1/4 in NPT
  • Height: 6 in
  • Construction: Steel
  • Length: 6 in
  • Air Inlet: 1/4 in NPT
  • Duty: General
  • Max. Pressure: 110 psi
  • Min. Hose Size: 1/4 in
  • Overall Length: 6 in
  • Air Pressure: 110 psi
  • Blind Rivet Dia. - Aluminum: 1/4 in
  • Max. Air Pressure: 110 psi
  • Blind Rivet Dia. - Steel: 1/4 in
  • Power Source: Air Powered
  • Duty Rating: General Duty
  • Overall Height: 6 in
  • Includes Mandrel Collection: No
  • Housing Material: Steel
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Air Riveter, Air Powered, Air Inlet 1/4 in NPT, Air Pressure 110 psi, Max. Air Pressure 110 psi, Min. Hose Size 1/4 in, Duty Rating General Duty, Tool Brand Huck Magna-Lok, Pulling Force 3,500 lbf, Blind Rivet Dia. - Aluminum 1/4 in, Blind Rivet Dia. - Steel 1/4 in, Stroke Length 5/8 in, Overall Length 6 in, Overall Height 6 in, Housing Material Steel, Includes Mandrel Collection No, Tool Weight 1.75 lb

Reviews of Huck Magna-Lok #AK-175A