Skip to Main Content
customer-service Help
Huck Magna-Lok

Rivet, Brazier, 1/4 In Dia, .250 Grip, Pk10

Huck Magna-Lok Rivet, Brazier, 1/4 In Dia, .250 Grip, Pk10 C6LB-R8-5GA-PKT
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$4.82 ($0.48/unit)
  • Item: Blind Rivet
  • Head Type: Structural Brazier
  • Rivet Material: Steel
See full product details
Orders over $75 ship free.
Total: $4.82

Huck Magna-Lok #C6LB-R8-5GA-PKT Specifications

  • Item: Blind Rivet
  • Head Type: Structural Brazier
  • Rivet Material: Steel
  • Mandrel Material: Steel
  • Hole Size: .250-.266
  • Rivet Dia.: 1/4 in
  • Rivet Length: 1.708 in
  • Single Shear Strength (Lbs.): 3,050
  • Tensile Strength (Lb.): 3,000
  • Grip Range: .250-.375
  • Head Dia.: .475-.525
  • Head Height: .113-.125
  • For Use With: 6NCX2, 6NCY2
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Blind Rivet, Head Type Structural Brazier, Rivet Material Steel, Mandrel Material Steel, Rivet Dia. 1/4 in, Rivet Length 1.708 in, Grip Range .250-.375, Hole Size .250-.266, Head Dia. .475-.525, Head Height .113-.125, Single Shear Strength (Lbs.) 3,050, Tensile Strength (Lb.) 3,000, For Use With 6NCX2,6NCY2, Package Quantity 10

Reviews of Huck Magna-Lok #C6LB-R8-5GA-PKT