Huck Magna-Lok
Blind Rivet, Structural Brazier Head, 1/4 in Dia., 1.833 in L, Steel Body, 10 PK
Mfr # C6LB-R8-7GA-PKT
Zoro # G3677922
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Structural Brazier
- Body Material Steel
- Mandrel Material Steel
- Rivet Diameter 1/4 in
- Grip Range 0.375 in to 0.500 in
Explore More Products
- HUCK MAGNA-LOK Blind Rivet, Structural Brazier Head, 1/4 in Dia., 1.708 in L, Steel Body, 10 PK C6LB-R8-5GA-PKT
- HUCK MAGNA-LOK Blind Rivet, Structural Brazier Head, 1/4 in Dia., 1.583 in L, Steel Body, 10 PK C6LB-R8-3GA-PKT
- HUCK MAGNA-LOK Blind Rivet, Structural Brazier Head, 1/4 in Dia., 1.958 in L, Steel Body, 10 PK C6LB-R8-9GA-PKT
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 53/64 in L, Stainless Steel Body, 250 PK U34181.018.0610
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 1/2 in L, Aluminum Body, 100 PK U33190.025.0084
- SEACHOICE Blind Rivet, 3/16 in Dia., 1/4 in L, 18-8 Stainless Steel Body 649
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 7/32 in L, Aluminum Body, 500 PK U34121.012.0041
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 0.625 in L, Steel Body, 1500 PK SDS86
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.39 in L, Steel Body, 1000 PK SD44BS
- NEWPORT FASTENERS Drive Pin Rivet, Universal Head Head, 3/8 in Dia., 9/32 in L, Steel Body, 1000 PK 191522
- GOEBEL Blind Rivet, Countersunk Head, 3/16 in Dia., Aluminum Body, 250 PK ACS-64-CE
- Huck Magna-Lok Blind Rivets