Download CAD Files
Huck Magna-Lok
Blind Rivet, Structural Brazier Head, 1/4 in Dia., 1.958 in L, Steel Body, 10 PK
Mfr # C6LB-R8-9GA-PKT
Zoro # G3671787
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Structural Brazier
- Body Material Steel
- Mandrel Material Steel
- Rivet Diameter 1/4 in
- Grip Range 0.500 in to 0.625 in
Explore More Products
- HUCK MAGNA-LOK Blind Rivet, Structural Brazier Head, 1/4 in Dia., 1.708 in L, Steel Body, 10 PK C6LB-R8-5GA-PKT
- HUCK MAGNA-LOK Blind Rivet, Structural Brazier Head, 1/4 in Dia., 1.833 in L, Steel Body, 10 PK C6LB-R8-7GA-PKT
- HUCK MAGNA-LOK Blind Rivet, Structural Brazier Head, 1/4 in Dia., 1.583 in L, Steel Body, 10 PK C6LB-R8-3GA-PKT
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 19/64 in L, Aluminum Body, 500 PK U33190.015.0052
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 29/64 in L, Stainless Steel Body, 250 PK U34181.018.0064
- NEWPORT FASTENERS Blind Rivet, Dome Head, 3/16 in Dia., 0.45 in L, Aluminum Body, 4000 PK 171249
- ZORO SELECT Blind Rivet, Flanged Head, 1/8 in Dia., 21/32 in L, Aluminum Body, 500 PK U34122.012.0048
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 11/32 in L, Stainless Steel Body, 500 PK U34180.012.0043
- MIDWEST FASTENER Blind Rivet, Dome Head, 3/16 in Dia., 1/4 in L, Aluminum Body, 100 PK 51076
- ARROW FASTENER Blind Rivet, 1/8 in Dia., 1/4 in L, Aluminum Body RMA1/8
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 13/32 in L, Aluminum Body, 500 PK U34121.012.0044
- Huck Magna-Lok Blind Rivets