Skip to Main Content
customer-service Help
Huck Magna-Lok

Rivet Tool, Nut Setter, 3500 lb. Force

Huck Magna-Lok Rivet Tool,  Nut Setter, 3500 lb. Force HK-150N
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$389.24
  • Rivet Tool Type: Rivet Nut Tool
  • For Rivet Type: Blind
  • For Rivet Dia.: 3/32 in, 1/8 in, 5/32 in, 3/16 in, 1/4 in
See full product details
This item ships free.
Total: $389.24

Huck Magna-Lok #HK-150N Specifications

  • Rivet Tool Type: Rivet Nut Tool
  • For Rivet Type: Blind
  • For Rivet Dia.: 3/32 in, 1/8 in, 5/32 in, 3/16 in, 1/4 in
  • Type: Nut Setter
  • Includes: 10-24 and 1/4"-20 Pull-Up Studs, Case, Driving Nails
  • Construction: Steel
  • Item: Rivet Tool
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Rivet Tool, Blind For Rivet Type, For Rivet Dia. 3/32 in, 1/8 in, 5/32 in, 3/16 in, 1/4 in, Steel Construction, Includes 10-24 and 1/4-20 Pull-Up Studs, Case, Driving Nails

Reviews of Huck Magna-Lok #HK-150N