Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bethesda One Light Flush Mount

  • Zoro #: G0038555
  • Mfr #: 4080-PN
$306.18
  • Lamp Included:
  • Lighting Technology:
  • Features:
See full product details
This item ships free.

Hudson Valley #4080-PN Specifications

  • Zoro #: G0038555
  • Mfr #: 4080-PN
Lamp Included: Lighting Technology:
Features: Outside Width:
Application: LED Replacement For:
Mounting: Overall Width:
Emergency Battery Backup: Fixture Temp. Range:
Load Capacity: Fixture Height:
Lamp Type: Nominal Height:
Choking Hazard: Rated Life:
Ambient Temp. Range: Outside Diameter:
Item: Lumens:
Fixture Lens Material: Outside Length:
Material: Fixture Wattage:
Series: Number of LEDs:
Energy Star Compliant: Ballast Quantity:
Size: Adjustable Range:
Lighting Certification: Housing Material:
Replacement Lens: Length:
Green Environmental Attribute: Warranty:
Weight: Nominal Length:
Finish: Thickness:
Width: Fixture Type:
Fixture Type - Decorative and Surface Mount Fixtures: Green Certification or Other Recognition:
IP Rating: Light Distribution:
Max. Fixture Wattage: Color Temperature:
CRI: Fixture Warranty:
Fixture Width: Overall Height:
Fixture Series: Watts:
Linkable Up To: Housing Color:
Lamp Watts: Color Temp.:
Fixture Length: Lumens Per Watt:
Lamp Watts - Fixtures: Outside Height:
Capacity: Color Rendering Index:
Type: Inside Diameter:
Fixture Voltage: Lens Type:
Suggested Lamp Item No.: Lamp Quantity:
Includes: Depth:
Fixture Rated Life: Item - Decorative and Surface Mount Fixtures:
Overall Length: Dimmable:
Diameter: Fixture Housing Color:
Description/Special Features: Fixture Housing Material:
Ballast Type: Ligature Resistant:
Beam Angle: Light Color:
Fixture Shape: Color:
Standards: Number of Light Bars:
Nominal Width: For Use With:
Temp. Range: Height:
Lamp Type - Fixtures: Bulb Technology:
Housing Finish: Voltage:
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

This 1 Light Flush Mount is part of the BETHESDA Collection and has a Polished Nickel Finish.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Hudson Valley #4080-PN