Self Contained Float Valve, Hi Temp, 1/2In

HUDSON VALVE| Zoro #: G1138051| Mfr #: VHT-S

$33.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1138051 Mfr #: VHT-S
Connection: 1/2" FNPTHeight: 5"
Item: High Temp Self Contained Float ValveMaterial of Construction: Glass Filled Nylon
Max. Pressure: 100 psiFlow Rate: 5 To 30 gpm
Diameter: 2-3/4"Temp. Range: 0 to 150 Degrees F
Country of Origin (subject to change): United States

Product Description

High Temp Self Contained Float Valve, Connection 1/2 In. FNPT, Material of Construction Glass Filled Nylon, Max. Pressure 100 psi, Temp. Range 0 to 150 Degrees F, Flow Rate 5 To 30 gpm, Diameter 2-3/4 In., Height 5 In.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.