Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Large Deluxe Water Bath, 14 Gal

  • Zoro #: G0537381
  • Mfr #: 5DNN0

$2,532.01

  • Overall Width: 20"
  • Temperature Control: Yes
  • Type - Circulators and Water Baths: Immersion
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Humboldt #5DNN0 Specifications

  • Zoro #: G0537381
  • Mfr #: 5DNN0
Overall Width: 20" Temperature Control: Yes
Type - Circulators and Water Baths: Immersion Chamber Depth: 10"
Power Requirement: 110V 60Hz Heated or Refrigerated: Heated
Temp. Range (C): Ambient Degrees to 82 Degrees Inside Usable Dimensions: 20" W x 20" D x 10" H
Pump Type: Magnetic Drive Standards: ASTM D1559
Item: Large Deluxe Water Bath Chamber Material: Stainless Steel
Manufacturers Warranty Length: 6 Months Item - Circulators and Water Baths: Water Bath
Amps: 15 Special Features: Dual Digital Display Simultaneously Shows Set Point and Process Temperature, Magnetic Circulator, Stainless Steel Shelf that Stands 2" above the Bottom, All Exposed Parts Are Stainless Steel
Max. Temp. (C): 82 Degrees Chamber Diameter: 20"
Chamber Width: 20" Plug Style - Lab Equipment: Standard
Overall Height: 10" Material: Stainless Steel
Overall Depth: 10" Volume: 14 gal.
Temp. Range (F): Ambient to 180 Degrees Display: Digital
Voltage: 110 Chamber Height: 10"
Capacity - Circulators and Water Baths: 64.35L Temp. Accuracy: +/-0.1%
Includes: Instructions Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Water Bath, Heated or Refrigerated Heated, Type - Circulators and Water Baths Immersion, Capacity - Circulators and Water Baths 64.35L, Chamber Depth 10 In., Chamber Diameter 20 In., Chamber Height 10 In., Chamber Width 20 In., Temp. Range (C) Ambient Degrees to 82 Degrees , Temp. Range (F) Ambient to 180 Degrees , Temperature Control - Circulators and Water Baths Yes, Temp. Accuracy +/-0.1 Percent, Chamber Material Stainless Steel, Amps 15, Standards ASTM D1559, Voltage 110

Reviews of Humboldt #5DNN0