BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Cylinder Mold, Diameter 4 In, Height 8 In

HUMBOLDT| Zoro #: G0983272| Mfr #: 5DPD0

$93.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material of Construction: PlasticPackage Quantity: 1Wall Thickness: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0983272 Mfr #: 5DPD0
Material of Construction: PlasticPackage Quantity: 1
Wall Thickness: 1/4"Height: 8"
Item: Cylinder MoldDiameter: 4"
Complies With: ASTMManufacturers Warranty Length: 6 Months
Country of Origin (subject to change): United States

Description

Cylinder Mold, Diameter 4 In., Height 8 In., Wall Thickness 1/4 In., Material of Construction Plastic, Complies With ASTM, Manufacturers Warranty Length 6 Months, Reusable 100 Times

Reviews