Hunter
Ceiling Fan Downrod, 18", Cottage White
Mfr # 99201
Zoro # G5145561
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended 10 Ft. Ceilings or Higher
- Compatible Hunter Ceiling Fans
- Finish Cottage White
- Dia. 3/4 In
- Material Steel
Explore More Products
- HUNTER Perma-Lock Downrod, 18", New Bronze 26042
- HUNTER Ceiling Fan Downrod, 12 In. L, White 22717
- HUNTER Extension Downrod, 72", Noble Bronze 99300
- HUNTER Ceiling Fan Downrod, 12 In. L, New Bronze 26041
- HUNTER Ceiling Fan Downrod, 24 In. L, White 26317
- HUNTER Ceiling Fan Downrod, Steel, 24 In. L 26021
- HUNTER Perma-Lock Downrod, 72", New Bronze 26047
- HUNTER Extension Downrod, 48", Noble Bronze 99298
- HUNTER 60IN Extension Downrod - New Bronze 26046
- MODERN FORMS 36in Ceiling Fan Extension Downrod in Stainless Steel XF-36
- MAXIM 18" Down Rod, 89905, 7, 8, 15 FRD18BK
- Hunter Ceiling Fan Downrods