KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ceiling Fan Downrod, 12 In. L, Steel

HUNTER| Zoro #: G2325906| Mfr #: 28054

$9.80 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Ceiling Fan Downrod
For Use With: Hunter Ceiling Fans
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2325906 Mfr #: 28054
Item: Ceiling Fan DownrodFor Use With: Hunter Ceiling Fans
Material: steelFinish: Antique Pewter
Length: 12"Country of Origin (subject to change): China

Description

Ceiling Fan Downrod, Material Steel, For Use With Hunter Ceiling Fans, Length 12 In., Finish Antique Pewter

Reviews