Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Decorative Ceiling Fan, 54" Blade Dia., 4 Blades, Variable Speed, 120v

HUNTER | Zoro #: G5145990 | Mfr #: 59235

$205.99 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
This item ships free. Details. Standard ground shipping.
Free ground shipping on this item. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Hunter #59235 Specifications

Zoro #: G5145990 Manufacturer #: 59235
Number of Speeds: Variable Blade Dia.: 54"
Item: Decorative Ceiling Fan Number of Blades: 4
Hz: 60 Includes: Instruction manual and mounting hardware
Bearings: Permanently Lubricated Sealed Ball Voltage: 120
Reversible: Yes Standards: ETL-Listed
Blade Finish: Matte Black/Black Willow Speed Controllable: Yes
Max. Ambient Temp.: 105 Degrees F Housing Finish: Matte Black
Country of Origin (subject to change): China

Description

Chronicle,54",Satin Black

Reviews of Hunter #59235