Hunter
Decorative Ceiling Fan, 1 Phase, 120V AC
Mfr # 53091
Zoro # G5374275
product price: $151.99
/ea
Free Shipping & Returns
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 52"
- Fan Blade Finish Brazilian Cherry/Stained Oak
- Housing Finish New Bronze
- Number of Blades 5
- Reversible Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Hunter
- MFR # 53091
- Zoro # G5374275
- UPC # 012301044034
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 52" |
Max. Mounting Height | 8 to 10 ft |
Max. Ceiling Height | with Included Hardware 9 ft., with Optional 12" Down Rod 11 ft., with Optional 24" Down Rod 13 ft. |
Manufacturers Warranty Length | Limited Lifetime |
Blade Diameter | 52 in |
Description
Decorative Ceiling Fan, 52 in Blade Diameter, 120V AC Voltage, 64 W Fan Watts, Phase 1, 3,525 cfm, 159/101/58 RPM RPM, Max. Mounting Height 8 to 10 ft, Number of Speeds 3, Blade Finish Brazilian Cherry/Oak, Housing Finish New Bronze, Number of Blades 5, Speed Controllable - Fans Yes, 0.41 A Amps, 60 Hz Hz, Max. Ambient Temp. 104 Degrees F, Light Kit 1-Light, Reversible Yes, Mount Type Angle/Flush/Standard, Fan Mounting Location Ceiling, Thermal Protection Auto
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM WR GAS VALVE AND PILOT ADAPTER (SP21196J)
- DAYTON Motor (22YH27)
- TPI Exhaust Fan, 30" TEAO Motor, 120V, Wire Guard, 1/4HP, 3-Speed, Gray (CE 30-D)
- TRUAIRE Truaire C102M12X08 2 x 08 in. 2 Way Supply Sidewall or Ceiling Register Grille White (4021978)
- HUNTER Decorative Ceiling Fan, 1 Phase, 120V AC (53237)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (53317)
- HUNTER Outdoor Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (59610)
- HUNTER Decorative Ceiling Fan, Low Pro, 42" Blade Dia., 1 Phase, 120 (51090)
- HUNTER Decorative Ceiling Fan, 42" Blade Dia., 120V AC (52107)
- HUNTER Ceiling Fan, 44 in. Blade Dia., Single Phase, 120 (50882)
- MODERN FORMS FANS Veloce Indoor Smart Fandelier 2700-3000-4000-5000K LED in Titanium (FH-D2402-28L-TT)
- HUNTER Ceiling Fan, In/Outdoor, Fresh White (59614)