Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

CNC ToolScoot, 50 Taper, Up To 36 Tools

  • Zoro #: G0502924
  • Mfr #: 14950
$939.03
  • Width (In.): 27
  • Material: Steel
  • Features: Interlocking Side Panel Construction, Solid Side Panels, Dual Folding Top Doors, Flat Shelves
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Huot #14950 Specifications

  • Zoro #: G0502924
  • Mfr #: 14950
Width (In.): 27 Material: Steel
Features: Interlocking Side Panel Construction, Solid Side Panels, Dual Folding Top Doors, Flat Shelves Gauge: 12
Type: Heavy-Duty Holds: Up to 36 Tools
Caster Size (In.): 5 x 1-1/4 Finish: Powder Coated
Depth (In.): 18-1/2 Height (In.): 42-1/4
Item: CNC ToolScoot, 50 Taper Caster Type: Plastic, 2 Swivel Locking And 2 Fixed
Includes: Nylon Shelf Inserts Number of Shelves: (2) Adjustable
Color: Black Cart with Red Shelves Load Rating (Lb.): 1000
Handles: Rugged 12-Gauge Steel Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

CNC ToolScoot, 50 Taper, Heavy-Duty, Holds Up To 36 Tools, Number of Shelves (2) Adjustable, Load Rating (Lb.) 1000, Width (In.) 27, Depth (In.) 18-1/2, Height (In.) 42-1/4, Steel, 12 Gauge, Caster Type Plastic, 2 Swivel Locking And 2 Fixed, Caster Size (In.) 5 x 1-1/4, Black Cart with Red Shelves, Powder Coated Finish, Rugged 12-Gauge Steel Handles, Interlocking Side Panel Construction, Solid Side Panels, Dual Folding Top Doors, Flat Shelves, Includes Nylon Shelf Inserts

Reviews of Huot #14950