Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

CNC ToolScoot, Up To 48 Tools

  • Zoro #: G0505015
  • Mfr #: 14984

$939.03

  • Number of Shelves: (2) Adjustable
  • Finish: Powder Coated
  • Gauge: 12
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Huot #14984 Specifications

  • Zoro #: G0505015
  • Mfr #: 14984
Number of Shelves: (2) Adjustable Finish: Powder Coated
Gauge: 12 Type: Heavy-Duty
Color: Black Cart with Red Shelves Features: CAPTO C4 Style, Interlocking Side Panel Construction, Solid Side Panels, Dual Folding Top Doors, Flat Shelves
Depth (In.): 18-1/2 Load Rating (Lb.): 1000
Height (In.): 42-1/4 Handles: Rugged 12-Gauge Steel
Caster Size (In.): 5 x 1-1/4 Holds: Up to 48 Tools
Item: CNC ToolScoot Includes: Nylon Shelf Inserts
Width (In.): 27 Material: Steel
Caster Type: Plastic, 2 Swivel Locking And 2 Fixed Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

CNC ToolScoot, Heavy-Duty, Holds Up To 48 Tools, Number of Shelves (2) Adjustable, Load Rating (Lb.) 1000, Width (In.) 27, Depth (In.) 18-1/2, Height (In.) 42-1/4, Steel, 12 Gauge, Caster Type Plastic, 2 Swivel Locking And 2 Fixed, Caster Size (In.) 5 x 1-1/4, Black Cart with Red Shelves, Powder Coated Finish, Rugged 12-Gauge Steel Handles, CAPTO C4 Style, Interlocking Side Panel Construction, Solid Side Panels, Dual Folding Top Doors, Flat Shelves, Includes Nylon Shelf Inserts

Reviews of Huot #14984