Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

CNC ToolScoot, Up To 48 Tools

  • Zoro #: G0505645
  • Mfr #: 14986

$939.03

  • Material: Steel
  • Caster Type: Plastic, 2 Swivel Locking And 2 Fixed
  • Number of Shelves: (2) Adjustable
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Huot #14986 Specifications

  • Zoro #: G0505645
  • Mfr #: 14986
Material: Steel Caster Type: Plastic, 2 Swivel Locking And 2 Fixed
Number of Shelves: (2) Adjustable Load Rating (Lb.): 1000
Finish: Powder Coated Holds: Up to 48 Tools
Depth (In.): 18-1/2 Type: Heavy-Duty
Handles: Rugged 12-Gauge Steel Height (In.): 42-1/4
Caster Size (In.): 5 x 1-1/4 Item: CNC ToolScoot
Features: CAPTO C6 Style, Interlocking Side Panel Construction, Solid Side Panels, Dual Folding Top Doors, Flat Shelves Gauge: 12
Color: Black Cart with Red Shelves Width (In.): 27
Includes: Nylon Shelf Inserts Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

CNC ToolScoot, Heavy-Duty, Holds Up To 48 Tools, Number of Shelves (2) Adjustable, Load Rating (Lb.) 1000, Width (In.) 27, Depth (In.) 18-1/2, Height (In.) 42-1/4, Steel, 12 Gauge, Caster Type Plastic, 2 Swivel Locking And 2 Fixed, Caster Size (In.) 5 x 1-1/4, Black Cart with Red Shelves, Powder Coated Finish, Rugged 12-Gauge Steel Handles, CAPTO C6 Style, Interlocking Side Panel Construction, Solid Side Panels, Dual Folding Top Doors, Flat Shelves, Includes Nylon Shelf Inserts

Reviews of Huot #14986