Drill Bit Cabinet, Jobber, 29 Compartment

HUOT| Zoro #: G2461146| Mfr #: C23992

$115.31 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2461146 Mfr #: C23992
Lock Included: NoNot Included: Drill Bits
Number of Drawers: 3Holds: 1/16 to 1/2" Fractions by 64ths
Overall Case Width (In.): 10-1/4Overall Case Height (In.): 10-1/32
Overall Case Depth (In.): 9-21/32Material: Steel
Item: Drill Bit CabinetType: Jobber Length
Number of Compartments: 29Country of Origin (subject to change): United States

Product Description

Drill Bit Cabinet, Jobber Length, Holds 1/16 to 1/2 In Fractions by 64ths, Steel, Overall Case Width 10 1/4 In, Overall Case Depth 9 21/32 In, Overall Case Height 10 1/32 In, Number of Compartments 29, Number of Drawers 3, Drill Bits Not Included

Product Reviews

Save 15%. Sign up for Z-mail.