Huot
Tool Safety Cover, 14 x5 x14, Blk/Clr
- Zoro #: G5292122
- Mfr #: 14015
Hover or click to zoom Tap to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $20.23
Huot #14015 Specifications
- Zoro #: G5292122
- Mfr #: 14015
- Item: Tool Safety Cover
- For Use With: Taper
- Material: Plastic
- Color: Black/Clear
- Features: Safety: Helps Protect Machine Operator From Accidental Injuries on Sharp Tooling, Security: Semi-Transparent Top Reduces Industrial Espionage While Still Allowing the Operator to See the Tooling, Set-Up: Top Can Be Written on with a Dry Erase Marker. A Great Aid for Faster Set-Ups, Tool Saver: Helps Protect Other Tooling From Getting Damaged When Retrieving Tooling
- Thickness: 1/8 in
- Height: 14 in
- Finish: Smooth
- Width: 5 in
- Includes: Mounting Bolts
- Length: 14 in
- Overall Height: 14 in
- Material - Machining: Plastic
- Overall Width: 5 in
- Product Type: Tool Safety Cover
- Country of Origin (subject to change): United States
Description
Tool Safety Cover, Length 14 in, Width 5 in, Thickness 1/8 in, Height 14 in, Plastic Material, Black/Clear, Smooth Finish, Keeps Tools From Getting Nicked And Marred, For Use With 40, 50 and HSK100A Tapers: Huot ToolScoots: 16T918, 16T919, 16T928, 16T929, 16T930, 16T931, 16T932, and V Flange Tooling, Includes Mounting Bolts
Reviews of Huot #14015
Explore more
- HUOT CNC Toolholder Vise, CAT30 Toolholders 50523
- HUOT CNC Toolholder Vise, HSK63, KM63 50563
- HUOT Tool Safety Cover, 14x5x14 In, Clear 14001
- HUOT Spray Bottle Holder, 24 oz., 2 Capacity 14752
- JW WINCO GN903-40-M8-20-ST Spindle Assembly 903-40-M8-20-ST
- JW WINCO GN903-21-M10-44-NI Spindle Assembly 903-21-M10-44-NI
- JW WINCO GN807-M8-96-A Spindle Assembly Steel 807-M8-96-A
- HAIMER Shrink Fit Machine, 510.00mm, 16A 80.110.00
- BOLTMASTER Boltmaster 11846 0.43-14 in. Steel Couplin Nut 619635
- Huot Toolholder Accessories