Low Headroom Chain Hoist, 2000 lb., 20 ft.

HURRICANE |Zoro #: G0341713|Mfr #: 5628A

$466.31 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0341713 Mfr #: 5628A
Includes: Standard Load LimiterStandards: ANSI/ASME B30.16
Hoist Overload Protection: NoItem: Low Headroom Chain Hoist
Brake: Self-adjusting Brake without Brake PawlsLoad Capacity: 2000 lb.
Lift: 20 ft.Hook Opening: 1-1/8"
Min. Between Hooks: 13-1/8"Length: 6-3/16"
Depth: 6-1/8"Width: 6-7/8"
Pull to Lift Rated Load: 54 lb.Country of Origin (subject to change): China

Product Description

Low Headroom Chain Hoist, Load Capacity 2000 lb., Lift 20 ft., Hook Opening 1-1/8 In., Min. Between Hooks 13-1/8 In., Length 6-3/16 In., Width 6-7/8 In., Depth 6-1/8 In., Pull to Lift Rated Load 54 lb., Brake Self-adjusting Brake without Brake Pawls, Standards ANSI/ASME B30.16, Includes Standard Load Limiter, Hoist Overload Protection No

Product Reviews

Save 15% when you sign up for Z-mail.