Low Headroom Chain Hoist, 4000 lb., 20 ft.

HURRICANE| Zoro #: G2433636| Mfr #: 5631A

$591.97 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2433636 Mfr #: 5631A
Includes: Standard Load LimiterStandards: ANSI/ASME B30.16
Hook Opening: 1-3/8"Pull to Lift Rated Load: 71 lb.
Hoist Lift: 20 ft.Hoist Overload Protection: No
Brake: Self-adjusting Brake without Brake PawlsMin. Between Hooks: 15-9/16"
Item: Manual Chain HoistHoist Mount: Hook Mounted - No Trolley
Load Capacity: 4000 lb.Housing Width: 8"
Housing Depth: 7-5/8"Housing Length: 7-3/16"
Load Capacity: 4000 lb.Hoist Lift: 20 ft.
Hook Opening: 1-3/8"Min. Between Hooks: 15-9/16"
Pull to Lift Rated Load: 71 lb.Country of Origin (subject to change): China

Product Description

Manual Chain Hoist, Load Capacity 4000 lb., Hoist Lift 20 ft., Hook Opening 1-3/8 In., Min. Between Hooks 15-9/16 In., Housing Length 7-3/16 In., Housing Width 8 In., Housing Depth 7-5/8 In., Pull to Lift Rated Load 71 lb., Brake Self-adjusting Brake without Brake Pawls, Standards ANSI/ASME B30.16, Includes Standard Load Limiter, Hoist Overload Protection No, Hoist Mount Hook Mounted - No Trolley

Product Reviews

Save 15%. Sign up for Z-mail.