Husky
Diesel Nozzle, UL, Green
Mfr # 159503-03
Zoro # G7133598
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Auto
- Inlet 3/4 in NPT
- Outlet 1 in
- Length 16 in
- Material Aluminum
Explore More Products
- HUSKY Fuel Nozzle, Diesel, HD, 1HS, Green 026810N-03
- HUSKY Fuel Nozzle, Diesel, HF, VIII, Grn, nonUL 503010N-03
- HUSKY Fuel Hose with fittings, 1" x 20 ft. FT016S20B
- HUSKY Fuel Nozzle, Diesel, Black 159561-04
- HUSKY Fuel Hose Swivel, High Volume, HD 004860
- HUSKY BREAKAWAY 1" 2276
- HUSKY Fuel Nozzle, Diesel, HF, VIIIS, Clip, Blk 177610-04
- HUSKY Fueling Whip Hose, 5/8" x 9", UL Listed CP10HW.75
- HUSKY Fuel Hose Pressure/Vacuum Vent, screen 005885
- FILL-RITE Automatic Gasoline Spout Nozzle, Red SDN075RAN
- DAYTON Pump, Drill Driven Kit 3YU62
- Husky Fuel Transfer Accessories