- Home
- /
- Paint, Coatings & Supplies
- /
- Paint & Wallpaper Tools
- /
- Drop Cloths
- /
- 20' x 100' Clear Husky 6-Mil Low Density Plastic Sheeting
Husky
20' x 100' Clear Husky 6-Mil Low Density Plastic Sheeting
- Zoro #: G3276396
- Mfr #: 620C
Tap to zoom
Hover or click to zoom
$122.49
11% off
$108.84
- Country of Origin (subject to change): United States
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $108.84
Husky #620C Specifications
- Zoro #: G3276396
- Mfr #: 620C
- Country of Origin (subject to change): United States
Description
The Husky Low Density Plastic Sheeting is used for many different construction and do-it-yourself projects. This polyethylene film can be used under wood floors, as a barrier against overspray, vapor, moisture and airborne particles, for equipment cover, protection between drywall and insulation, to cover a crawl space, for weed protection in agriculture, to winterize windows, as shielding for curing concrete, and a variety of other DIY projects.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AL, HI
Reviews of Husky #620C
Explore more
- HUSKY 9' x 400' Clear Husky 1-Mil Low Density Plastic Sheeting CF0109C
- HUSKY 8'4" x 200' Clear Husky 1.5-Mil Low Density Plastic Sheeting 15100C
- HUSKY 12' x 200' Clear Husky 1.5-Mil Low Density Plastic Sheeting CF1512C
- HUSKY 10' x 25' Clear Husky 4-Mil Low Density Plastic Sheeting 41025C
- HUSKY 12' x 200' Clear Husky 2-Mil Low Density Plastic Sheeting CF0212C
- HUSKY 20' x 100' Clear Husky 4-Mil Low Density Plastic Sheeting CF0420C
- SUPER TUFF Super Heavy-Weight Drop, 12 oz., 12x15 51203
- SUPERTUFF Dropcloth 4X12' 8Oz 58907
- SUPER TUFF Premium Contractor Drop, 8 oz., 9 x 12 58901
- PXPRO Plastic Drop Cloth, 9x12, 1 mil, PK48 100285
- Husky Drop Cloths