- Home
- /
- Grounds & Outdoor
- /
- Sports Equipment & Recreation
- /
- Bicycles & Scooters
- /
- 26" Men's Industrial Cruiser Yellow with Drum Brake
Husky Bicycles
26" Men's Industrial Cruiser Yellow with Drum Brake
- Zoro #: G7321378
- Mfr #: 160-128

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $673.00
Husky Bicycles #160-128 Specifications
- Zoro #: G7321378
- Mfr #: 160-128
- Country of Origin (subject to change): China
Description
26” industrial cruiser. It is used for riding on most types of surfaces. This model is designed for use in workplace as a personnel transport vehicle. Optional steel wire baskets are available for front or rear mounting to carry light cargo. Efficient and economical, easy to maintain and ride. This model is substantially similar to HD-105 except for the wheels. It is shipped 80% pre-assembled in a standard bicycle carton. FINAL ASSEMBLY IS REQUIRED. Available in black, and yellow. - Heavy duty fork and frame - Heavy duty wheel with 11-gauge spokes - Shimano ® coaster brake rear hub - Steel heavy duty rims - Steel balloon black fenders - Steel heavy duty kickstand - Husky thick-foam padded comfort cruiser saddle with double springs - Steel black chain guard - 42-tooth front steel sprocket, 21-tooth rear sprocket - Heavy duty industrial grade chain - One-piece forged steel crank with 12-ball heavy duty bottom bracket - 26 x 2.125 knobby tires Weight capacity: 400-lbs. including the rider Note: Basket shown in the picture is an optional accessory and is not included in the price.
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Husky Bicycles #160-128
Explore more
- HUSKY BICYCLES 26" Men's Industrial Cruiser, Yellow 160-112
- HUSKY BICYCLES 26" Men's Industrial Cruiser with Solid Tire Black 160-109
- HUSKY BICYCLES 26" Men's Industrial Cruiser, Blue 160-095
- BELL SPORTS Bell Sports 7063295 Steel Ages 8-14 Bike Helmet 8465668
- HURTLE Helmet, HURTSHLPK HURTSHLPK
- DUO BICYCLE PARTS DUO Bicycle Parts BL806A Bicycle Light No. 806A 3 Led 2 Modes 4AA BL806A
- BIG ROC TOOLS Big Roc Tools 57PWP313GN One Piece Alloy Body Pedal - Green 57PWP313GN
- MILLSIDE INDUSTRIES Millside Industries CDN-F 20 in. x 38 in. Canadian Flag Canopy for Wagons CDN-F
- Husky Bicycles Bicycles & Scooters